Shop MARATHON
See all product information
Create Account
C103A 3 HP 3600 RPM General Purpose Motor
- Mfr # MC103A
- Zoro # G823931830
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,510 RPM
Frame
145TC
No. of Speeds
1
HP
3
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC103A
- Zoro #
- G823931830
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 3,510 RPM
- Frame
- 145TC
- No. of Speeds
- 1
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon 3 HP three-phase motor, 3510 RPM, frame 145TC, ODP (open drip proof) construction with rolled steel housing and single shaft; reversible rotation and C-face/footless mounting. Rated 230/460 V with 7.6/3.8 A, model MARATHON 145TTDR5503 (Supplier Stock No PEM-MC103A), suitable for general-purpose industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.