Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1034A General Purpose Motor 40 x 1800 RPM 324T TEFC
- Mfr # MGT1034
- Zoro # G423931681
product price:Â
$
4,729.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Frame
324T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1034
- Zoro #
- G423931681
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Frame
- 324T
- No. of Speeds
- 1
- Nameplate RPM
- 1,782 RPM
- HP
- 40
- Hz
- 60 Hz
Description
Marathon GT1034A 40/30 HP (30 kW) 324T frame squirrel-cage motor, 1782/1485 RPM, TEFC, 230/460V, three-speed reversible rigid-base design; inverter-rated cast iron construction for Division 2 T2B hazardous locations, 95/47.5 & 87/43.5 A, 2.125 in shaft with 5.25 in extension, 94.1% efficiency, Class F insulation, continuous duty, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.