Shop MARATHON
See all product information
Create Account
C1162 General Purpose TEFC Motor 56H 1/60 115/208V
- Mfr # MC1162
- Zoro # G523931604
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Frame
56H
Hz
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1162
- Zoro #
- G523931604
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Frame
- 56H
- Hz
- 60
- Full Load Amps
- 22 A
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 2
Description
Marathon PEM-MC1162 Cap Start 2 HP motor runs at 1,725 RPM in a 56H frame with a 6.5-inch diameter and rolled steel construction. This single-phase, reversible motor is rated 115/208-230 V and 22.0 A, features an ODP open drip proof enclosure, automatic overload protection, resilient base mounting and a single shaft for general-purpose applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.