Shop MARATHON
See all product information
Create Account
G1515 General Purpose 1/2 HP 1800 RPM 56C CS Motor
- Mfr # MG1515
- Zoro # G323932412
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
HP
0.5
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG1515
- Zoro #
- G323932412
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP cap-start general purpose motor, 1725 RPM, single-phase TEFC (Totally Enclosed Fan Cooled) design with rolled steel construction and reversible rotation. 56 frame, 6.5 in diameter, C-face/footless mounting, single shaft, 115/230 V with 8.6/4.3 A, supplier stock PEM-MG1515; shipping dimensions 17 x 13 x 11 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.