This item is Discontinued.

Marathon Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 56c Frame, 3450 Nameplate RPM 5KC36LN144X

Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 56c Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 5KC36LN144X
  • Zoro # G5824777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36LN144X
Zoro #
G5824777
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Overall Length
11 3/8 in
Length Less Shaft
9 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
RPM Range
3001-3600
Voltage
115/230
Frame
56C
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Design
Capacitor-Start
Standards
UL Recognized (E14133), CSA Certified (MC236833)
Full Load Amps
7.4/3.7
Duty
Continuous
Hz
60
Inverter Rated
No
Frame Material
Rolled steel
Motor Efficiency Group
Standard Efficient
RPM Group
3001-3600
Nominal Efficiency
68%
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Ins. Class
B
Phase
Single
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 7.4/3.7, 56C Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.