This item is Discontinued.

Marathon Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 48 Frame, 3450 Nameplate RPM 5KC35FN51X

Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 48 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 5KC35FN51X
  • Zoro # G5579725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC35FN51X
Zoro #
G5579725
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9 9/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
8 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/3
RPM Range
3001-3600
Voltage
115/230
Frame
48
Motor Thermal Protection
Auto
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E14133), CSA (MC236833)
RPM Group
3001-3600
Phase
Single
Duty
Continuous
Full Load Amps
6.8/3.4
Frame Material
Rolled steel
Motor Bearings
Ball
Hz
60
Nominal Efficiency
52.5%
Max. Ambient Temp.
40 Degrees C
Inverter Rated
No
Ins. Class
B
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 6.8/3.4, 48 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Flat, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.