This item is Discontinued.

Marathon Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 56C Frame 056B17D15541

Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 56C Frame (Discontinued)

  • Mfr # 056B17D15541
  • Zoro # G2573649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17D15541
Zoro #
G2573649
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 15/16 in
Overall Length
13 11/16 in
Length Less Shaft
11 13/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
12.6/6.3 A
Phase
Single
Nominal Efficiency
83.3 %
Motor Bearings
Ball
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Frame Material
Rolled steel
Hz
60 Hz
Inverter Rated
Not Inverter Rated
Ins. Class
B
RPM Group
1701-1800
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
46 lb
Usable @ 208V
Not Usable at 208V
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.6/6.3 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.