This item is Discontinued.

Marathon Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame 056B17D11015

Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame (Discontinued)

  • Mfr # 056B17D11015
  • Zoro # G2573481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17D11015
Zoro #
G2573481
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 11/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 5/8 in
Shaft Length
2 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
1/4
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Full Load Amps
2.4/1.2 A
Frame Material
Rolled steel
CC Number
CC003A
Nominal Efficiency
68.5 %
Inverter Rated
No
Duty
Continuous
Motor Bearings
Ball
Phase
Single
RPM Group
3001-3600
Motor Efficiency Group
NEMA Premium Efficient
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Weight
17 lb
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.4/1.2 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.