This item is Discontinued.

Marathon Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 115/208-230V AC Voltage, 56 Frame 056B17D2012

Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 115/208-230V AC Voltage, 56 Frame (Discontinued)

  • Mfr # 056B17D2012
  • Zoro # G5808485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17D2012
Zoro #
G5808485
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UL recognized
Ins. Class
B
Full Load Amps
11.0/5.5-5.5 A
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Nominal Efficiency
72 %
Motor Bearings
Ball
Duty
Continuous
Inverter Rated
Not Inverter Rated
Frame Material
Rolled steel
Phase
Single
Weight
26 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.0/5.5-5.5 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.