
Caster Wheels, 200 lb Capac., 10 in dia
Mfr # 02370
Zoro # G216077664
product price: $20.69
/prKey Features
Non-Marking
Yes
Wheel Type
Flat-Free
Wheel Width
2 13/16 in
Wheel Dia.
10 in
Wheel/Tread Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02370
Zoro #
G216077664
UPC #
817035020794
Country of Origin
China
Dimensions
Wheel Width
2 13/16 in
Wheel Dia.
10 in
For Axle Size
5/8 in
Hub Length
2 1/8 in
Bore Dia.
5/8 in
Details
Non-Marking
Yes
Wheel Type
Flat-Free
Wheel/Tread Color
Black
Item
Caster Wheels
Tire Sidewall No.
4.10/3.50-4
Includes Spanner Bushing
No
Wheel Hardness Rating
75 Shore A
Wheel/Tread Material
Polyurethane
Load Rating
200 lb
Wheel Bearing Type
Radial Ball
Tread Shape
Standard
Wheel Core Material
Steel
Hub Material
Steel
Load Capacity - Maximum
200 lb
Hub Position
Offset
Tread
Knobby
Description
Caster Wheels, 200 lb Load Rating, Knobby Tread, 10 in Wheel Dia., 2 13/16 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Offset Hub Position, 2 1/8 in Hub Length, Steel Hub Material, Yes Non-Marking, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.