Zoro Homepage

Caster Wheels, 300 lb Capac., 12 in dia.

  • Mfr # 31417

  • Zoro # G516077616


product price: $17.99
/ea

Key Features

Wheel Width
3 9/16 in
Wheel Bearing Type
Radial Ball
Wheel Dia.
12 in
Load Rating
300 lb
Wheel/Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31417
Zoro #
G516077616
UPC #
817035020787
Country of Origin
China

Dimensions

Wheel Width
3 9/16 in
Wheel Dia.
12 in
For Axle Size
5/8 in
Hub Length
2 in
Bore Dia.
5/8 in

Details

Item
Caster Wheels
Wheel Bearing Type
Radial Ball
Load Rating
300 lb
Wheel/Tread Material
Polyurethane
Wheel Type
Flat-Free
Wheel Hardness Rating
75 Shore A
Wheel Core Material
Steel
Non-Marking
Yes
Tread Shape
Standard
Tire Sidewall No.
13x5.00-6
Wheel/Tread Color
Black
Includes Spanner Bushing
No
Hub Position
Centered
Load Capacity - Maximum
300 lb
Tread
Turf
Hub Material
Steel

Description

Caster Wheels, 300 lb Load Rating, Turf Tread, 12 in Wheel Dia., 3 9/16 in Wheel Width, For Axle Size 5/8 in, 13x5.00-6, Centered Hub Position, 2 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.