Shop MARATHON
See all product information
Create Account
Caster Wheels, 450 lb Capac., 10 in dia
- Mfr # 00610
- Zoro # G016077598
product price:Â
$
11.19
/ea
Key Features
Wheel Dia.
10 in
Wheel Bearing Type
Radial Ball
Load Rating
450 lb
Wheel Type
Solid
Tire Sidewall No.
10x2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00610
- Zoro #
- G016077598
- UPC #
- 817035020817
- Country of Origin
- China
- Item
- Caster Wheels
- Wheel Bearing Type
- Radial Ball
- Load Rating
- 450 lb
- Wheel Type
- Solid
- Tire Sidewall No.
- 10x2.5
- Wheel Hardness Rating
- 80 Shore A
- Tread Shape
- Standard
- Wheel Core Material
- Steel
- Non-Marking
- No
- Wheel/Tread Color
- Black
- Includes Spanner Bushing
- No
- Wheel/Tread Material
- Rubber
- Hub Position
- Offset
- Tread
- Ribbed
- Hub Material
- Steel
- Load Capacity - Maximum
- 450 lb
Dimensions
- Wheel Dia.
- 10 in
- For Axle Size
- 5/8 in
- Wheel Width
- 2 1/2 in
- Hub Length
- 2 1/4 in
- Bore Dia.
- 5/8 in
Description
Caster Wheels, 450 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 10x2.5, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.