Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286TTDP4015
Zoro #
G9922297
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/4 in
Overall Length
25 13/16 in
Length Less Shaft
20 9/16 in
Shaft Length
5 1/4 in
Description
Close-Coupled Pump Motor, 40, 3525, 230/460, 286JM, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60/50, 94.0/47.0, Ins. Class F, Inverter Rated Yes, Length Less Shaft 20 9/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 94.5 Percent, Overall Length 25 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.