Zoro Homepage

CC Pump Motor, 3-Phase, 10 HP, 1750 rpm

  • Mfr # 215TTDBD6037

  • Zoro # G8818975


product price: $1,220.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDBD6037
Zoro #
G8818975
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length Less Shaft
15 in
Overall Length
23 1/8 in
Shaft Length
8 1/8 in
Bolt Circle Dia.
7 1/4 in
Height
11 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Full Load Amps
25.4/12.7
Phase
Three
CC Number
CC003A
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
91.7 %
Duty
Continuous
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Standards
CE Mark, CSA Certified, UL Recognized
Inverter Rated
Yes
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Frame Material
Steel
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
No. of Speeds
1
Weight
153 lb
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
NEMA Design
B
Conduit Box Location
Exterior
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 25.4/12.7, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.