Zoro Homepage
This item is Discontinued.
Marathon CC Pump Motor, 3-Phase, 20 HP, 575V, 256JP 256TTDBD6038

CC Pump Motor, 3-Phase, 20 HP, 575V, 256JP (Discontinued)

  • Mfr # 256TTDBD6038
  • Zoro # G2219738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTDBD6038
Zoro #
G2219738
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
28 7/8 in
Shaft Length
8 1/8 in
Length Less Shaft
20 3/4 in

Description

Close-Coupled Pump Motor, 20, 1750, 575, 256JP, Shaft Dia. 1 3/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 19.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 20 3/4 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 93.6 Percent, Overall Length 28 7/8 in, Shaft Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.