Zoro Homepage
This item is Discontinued.
Marathon CC Pump Motor, 3-Phase, TEFC, 20HP, 575V 256TTFCD6013

CC Pump Motor, 3-Phase, TEFC, 20HP, 575V (Discontinued)

  • Mfr # 256TTFCD6013
  • Zoro # G9907344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTFCD6013
Zoro #
G9907344
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
8 3/16 in
Shaft Dia.
1 1/4 in
Length Less Shaft
22-3/16
Overall Length
30 11/16 in

Description

Close-Coupled Pump Motor, 20, 3545, 575, 256JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 18.4, Ins. Class F, Length Less Shaft 22-3/16, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 94.1 Percent, Overall Length 30 11/16 in, Shaft Length 8 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.