Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, TEFC, 30HP, 230/460V

  • Mfr # 286TTFCD6037

  • Zoro # G9907292


product price: $3,672.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTFCD6037
Zoro #
G9907292
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
31 7/8 in
Length Less Shaft
23 1/2 in
Shaft Dia.
1 1/4 in
Shaft Length
8 3/8 in
Bolt Circle Dia.
11 in
Height
17 3/16 in
Body Dia.
15.6 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed, Threaded
Nominal Efficiency
93.6 %
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Sub Application
Close-Coupled Pump
Standards
CE, CSA, UL Listed
Hz
60 Hz
Motor Thermal Protection
None
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
71.0/35.5
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Ins. Class
F
Duty
Continuous
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Yes
Usable @ 200V
No
Inverter Rating
10:1
Weight
542 lb
Motor Mounting Position
Horizontal
Usable @ 208V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
No. of Speeds
1
NEMA Design
B
Conduit Box Position
F1, F2
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.6 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 71.0/35.5, Height 17 3/16 in, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 23 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.