Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, TEFC, 5HP, 230/460V

  • Mfr # 184TTFBD6037

  • Zoro # G5571133


product price: $1,135.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
5
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTFBD6037
Zoro #
G5571133
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
21 7/16 in
Shaft Dia.
1 1/4 in
Length Less Shaft
14 1/8 in
Shaft Length
7 3/8 in
Bolt Circle Dia.
5 7/8 in
Height
9 13/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
230/460V AC
Frame
184JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Frame Material
Steel
CC Number
CC003A
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Full Load Amps
13.2/6.6
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
None
Standards
CE, CSA, UL Listed
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
89.5 %
Motor Sub Application
Close-Coupled Pump
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Hz
60 Hz
Motor Application
Pump
Motor Bearings
Ball
Duty
Continuous
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rating
10:1
Motor Mounting Position
Horizontal
Usable @ 200V
No
Conduit Box Location
Exterior
Duty Cycle
Continuous
NEMA Design
A
Usable @ 208V
No
Weight
97 lb
No. of Speeds
1
Conduit Box Position
F1, F2
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 184JP, Hz 60 Hz, Full Load Amps 13.2/6.6, Height 9 13/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 14 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.