Zoro Homepage
This item is Discontinued.
Marathon Close-Coupled Pump Motor, 1 HP, 3.8/1.9A 145TTDR16080

Close-Coupled Pump Motor, 1 HP, 3.8/1.9A (Discontinued)

  • Mfr # 145TTDR16080
  • Zoro # G7230940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR16080
Zoro #
G7230940
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/8 in
Shaft Length
4 1/4 in
Overall Length
15 5/8 in
Shaft Dia.
7/8 in

Description

Close-Coupled Pump Motor, 1, 1160, 208-230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1101-1200, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection T-Stat, CC Number CC003A, Continuous, 60/50, 3.8/1.9, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 3/8 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.