Close-Coupled Pump Motor, 1 HP, 575V, 1.5A (Discontinued)
- Mfr # 145TTDR16082
- Zoro # G7231141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145TTDR16082
Zoro #
G7231141
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Length
7 5/16 in
Overall Length
18 11/16 in
Shaft Dia.
7/8 in
Length Less Shaft
11 3/8 in
Description
Close-Coupled Pump Motor, CC Number CC003A, Frame 145JP, Hz 60, Full Load Amps 1.5, HP 1, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.