Zoro Homepage
This item is Discontinued.
Marathon Close-Coupled Pump Motor, 3 HP, 575V, 3.5A 213TTDBD6095

Close-Coupled Pump Motor, 3 HP, 575V, 3.5A (Discontinued)

  • Mfr # 213TTDBD6095
  • Zoro # G7238117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDBD6095
Zoro #
G7238117
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23 1/8 in
Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Length Less Shaft
15 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
1101-1200
Nameplate RPM
1180
Voltage
575
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Application
Pump
Inverter Rated
Yes
Nominal Efficiency
91.7%
Hz
60
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Phase
3
Voltage Compatibility
575
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Frame Material
Rolled steel
Motor Shaft Design
JP Threaded
Ins. Class
F
Motor Bearings
Ball
Full Load Amps
3.5
Motor Frame Material
Rolled Steel

Description

Close-Coupled Pump Motor, 3, 1180, 575, 213JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1101-1200, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 3.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 15 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW, Nominal Efficiency 91.7 Percent, Overall Length 23 1/8 in, Shaft Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.