Zoro Homepage
This item is Discontinued.
Marathon Close-Coupled Pump Motor, 3-Phase, 1 HP 143TTDR6030

Close-Coupled Pump Motor, 3-Phase, 1 HP (Discontinued)

  • Mfr # 143TTDR6030
  • Zoro # G5688882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTDR6030
Zoro #
G5688882
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/8 in
Overall Length
15 1/8 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
5 7/8 in
Height
6 11/16 in
Body Dia.
6.5 in

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143JM, Hz 60 Hz, Full Load Amps 3.0/1.50, Height 6 11/16 in, HP 1, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.