Zoro Homepage
This item is Discontinued.
Marathon Close-Coupled Pump Motor, 3-Phase, 10 HP 213TTDBD6008

Close-Coupled Pump Motor, 3-Phase, 10 HP (Discontinued)

  • Mfr # 213TTDBD6008
  • Zoro # G5798992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDBD6008
Zoro #
G5798992
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
4 1/4 in
Overall Length
19 1/4 in
Length Less Shaft
15 in
Shaft Dia.
7/8 in
Height
11 in
Body Dia.
9.5 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
575V AC
Frame
213JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Voltage Compatibility
575V AC
CC Number
CC003A
Standards
CE Mark, CSA Certified, UL Recognized
Full Load Amps
9.7
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Close-Coupled Pump
Hz
60 Hz
Ins. Class
F
Motor Thermal Protection
None
Frame Material
Rolled steel
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Duty
Continuous
Motor Bearings
Ball
Nominal Efficiency
89.5 %
Inverter Rated
Yes
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Motor Frame Material
Steel
Usable @ 208V
No
Usable @ 200V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
100 lb
Conduit Box Position
F1, F2
NEMA Design
B
Duty Cycle
Continuous
Conduit Box Location
Exterior
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 9.7, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.