Zoro Homepage
This item is Discontinued.
Marathon Close-Coupled Pump Motor, 3-Phase, 10 HP 215TTDBD6033

Close-Coupled Pump Motor, 3-Phase, 10 HP (Discontinued)

  • Mfr # 215TTDBD6033
  • Zoro # G9824245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDBD6033
Zoro #
G9824245
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19 1/4 in
Length Less Shaft
15 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in

Description

Close-Coupled Pump Motor, 10, 1768, 575, 215JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 10.0, Ins. Class F, Inverter Rated Yes, Length Less Shaft 15 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 91.7 Percent, Overall Length 19 1/4 in, Shaft Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.