Zoro Homepage

Close-Coupled Pump Motor, 575V, 10 HP

  • Mfr # 215TTFBD6033

  • Zoro # G6418417


product price: $1,814.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFBD6033
Zoro #
G6418417
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
21 7/8 in
Length Less Shaft
17 5/8 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in
Height
11 in

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 10.0, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 17 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.