Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5K49KN2150X
Zoro #
G7247690
UPC #
722856040916
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Shaft Length
1 13/16 in
Body Dia.
6 7/16 in
Stud Size
#10-32
Lead Length
5"
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in
Overall Length
12 in
Bolt Circle Dia.
5-15/16"
Length Less Shaft
10 in
Description
Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 208-230/460, 5.0-4.8/2.4 Full Load Amps, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 1 13/16 in, Motor Shaft Design Flat, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.