Crop Dryer Motor, Capacitor-Start, 5 HP, 230V AC, 3,535 Nameplate RPM, 184TZ Frame

  • Mfr # 184TCDW7615

  • Zoro # G5841062


product price:  $1,006.71
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
5
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TCDW7615
Zoro #
G5841062
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 7/8 in
Shaft Length
3 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in

Details

Item
Crop Dryer Motor
Motor Design
Capacitor-Start
Phase
Single
HP
5
RPM Range
3,001-3,600
Voltage
230V AC
Frame
184TZ
Motor Service Factor
1.4
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Open Dripproof Air-Over
Nameplate RPM
3,535
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
Crop Dryer
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Finish
Gray
Full Load Amps
27.2 A
Hz
60 Hz
Ins. Class
F
Item - Farm Duty Motors
Crop Dryer Motor
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
Includes
34" Leads, Keyed Shaft with 1/4-20 Tapped Hole
Duty
Continuous
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Nominal Efficiency
78.5 %
Capacitor Required
Yes
Weight
98 lb
No. of Speeds
1
Usable @ 208V
No
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 200V
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 3,535 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 27.2 A, 184TZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.