Shop MARATHON
Create Account
D404 Brake Motor 1.5 HP 1800 RPM 56C Housing with Base
- Mfr # MD404
- Zoro # G423932060
product price:Â
$
2,349.99
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
- MD404
- Zoro #
- G423932060
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1.5 HP cap-start brake motor (MARATHON 56B17F5330, PEM-MD404) rated 1.500 HP at 1725 RPM with a 56-frame TEFC enclosure, single-phase 115/208-230 V and reversible rotation. Bolt-on base, rolled steel construction, single shaft, amperage 15.2/8.2-7.6, definite-purpose brake motor suitable for compact, enclosed installations.