Definite Purpose Motor, Three Phase, 50, 12 1/2 HP, 1,775/890 Nameplate RPM, 460V AC, 364T Frame

  • Mfr # 364TTFS9234

  • Zoro # G9827657


product price:  $10,044.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50, 12 1/2
Nameplate RPM
1,775/890
Frame
364T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364TTFS9234
Zoro #
G9827657
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 3/8 in
Overall Length
31 1/2 in
Shaft Length
6 1/8 in
Length Less Shaft
25 3/8 in
Body Dia.
20 in

Details

Item
Definite Purpose Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50, 12 1/2
Nameplate RPM
1,775/890
Frame
364T
Motor Shaft Rotation
CW/CCW
Full Load Amps
61,24 A
Voltage
460V AC
Nominal Efficiency
92.4 %
Conduit Box Position
F1, F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Sub Application
Speed Definite Purpose AC Motor
Standards
CE Listed, CSA Certified, UL Recognized
Phase
Three
Frame Material
Cast Iron
Hz
60 Hz
CC Number
CC003A
Motor Application
Cooling Tower
RPM Range
1,701-1,800
Ambient Temperature
40 Degrees C
Motor Mounting Type
Rigid Base
Warranty
1 yr
Duty
Continuous
Motor Thermal Protection
None
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Efficiency Group
NEMA Premium Efficient
Motor Service Factor
1.15
Ins. Class
F
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Finish
Epoxy
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Usable @ 208V
No
Max. Ambient Temp.
40 Degrees C
No. of Speeds
2
Duty Cycle
Continuous
Features
Extended Grease Tubes, Forsheda Seals on Both Ends, Regreasable, Shaft Slinger, T Drains Provided For Effective Drainage
Output Watts
37000 W
Conduit Box Location
Exterior
Weight
975 lb

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 12 1/2 hp, 50 hp HP, 1,775/890 RPM Nameplate RPM, 364T Frame, CW/CCW Motor Shaft Rotation, 460V AC Voltage, 61.0/24.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 3/8 in, Shaft Length 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.