Shop MARATHON
See all product information
Create Account
E252A General Purpose Motor
Mfr # ME252A
Zoro # G023931807
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME252A
- Zoro #
- G023931807
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 0.33
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Hz
- 60
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon PEM-ME252A general purpose motor is a 1/3 HP, cap-start single-phase unit delivering 1725 RPM with reversible rotation and automatic overload protection. Frame 56, 6.5-inch diameter rolled steel construction, open drip-proof enclosure, rigid base mounting, single shaft, and dual-voltage 100-120/200-240 V operation with amperage 3.8-3.7/1.9-1.8 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.