Shop MARATHON
See all product information
Create Account
E286 White Epoxy Washdown Motor
- Mfr # ME286
- Zoro # G623931153
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Body Dia.
6.5 in
HP
0.33
Frame
56
Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME286
- Zoro #
- G623931153
- UPC #
- -
- Country of Origin
- United States
- Rotation
- Reversible
- HP
- 0.33
- Frame
- 56
- Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- TENV
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-ME286 1/3 HP (0.333) three-phase washdown motor delivers 1,725 RPM in a 56-frame, 6.5-inch diameter rolled steel housing with TENV (totally enclosed non-ventilated) enclosure. Reversible single shaft, rigid base mounting, 208-230/460 V, 1.2/0.60 A, cross-referenced to GE 5KS49HN4595.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.