Shop MARATHON
See all product information
Create Account
E901A General Purpose Motor - DP 143T, 3/60/200, 1,1760
- Mfr # ME901A
- Zoro # G523931352
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Key Features
Voltage
200V
HP
1
Motor Shaft Rotation
Reversible
Nameplate RPM
1,760 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME901A
- Zoro #
- G523931352
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 200V
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,760 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Full Load Amps
- 3.5 A
- Frame
- 143T
Description
Marathon E901A general purpose three-phase motor (Supplier Stock No. PEM-ME901A) delivers 1 HP at 1760 RPM with a 143T frame, 200 V rating and 3.5 A nominal current in an ODP (open drip proof) rolled steel enclosure. Reversible rotation, single shaft, rigid base mounting and compact 16 inx11 inx11 in shipping dimensions make it suitable for industrial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.