Shop MARATHON
See all product information
Create Account
Electric Motor 4 kW (5.5 HP) 3600 RPM TEFC 112M 3-Phase 60Hz
- Mfr # MR824
- Zoro # G223930907
product price:Â
$
1,576.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Ball
HP
5.5
Nameplate RPM
3,520 RPM
Frame
112M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR824
- Zoro #
- G223930907
- UPC #
- -
- Country of Origin
- India
Details
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- HP
- 5.5
- Nameplate RPM
- 3,520 RPM
- Frame
- 112M
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
Description
Marathon 4 kW (5.5 HP) general purpose electric motor, 3600 RPM, TEFC enclosure, frame 112M, three-phase, 60 Hz. Designed for industrial duty applications where a compact, high-speed motor is required, this Marathon model offers robust sealed construction for protection in typical plant environments. Supplier stock number PEM-MR824 for ordering and reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.