Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67
Mfr # KIT HS351024-NV
Zoro # G0944185
product price: $1,452.99
/ea
Free Shipping & Returns
Key Features
RPM Range
0 to 2X Motor Base RPM
Voltage
5 to 26 V DC
Enclosure
IP67
Mounting
Hollow Shaft
For Use With
Black Max Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT HS351024-NV
Zoro #
G0944185
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 5/16 in
Manufacturers Warranty Length
3 yr
ODE Shaft Diameter
5/8 in
Diameter
4 1/2 in
Details
RPM Range
0 to 2X Motor Base RPM
Voltage
5 to 26 V DC
Enclosure
IP67
Mounting
Hollow Shaft
For Use With
Black Max Motors
Resolution
1024 nsec
Amps
100 mA
Item
Encoder Kit
Includes
Mating MS Connector and Mounting Hardware
Requires
Black Max Motor, VFD with Encoder Capability
Enclosure Material
Cast Aluminum
Max. Ambient Temperature
100 Degrees C
Wire Termination
10 Pin MS Connector
Mfr. Stock No.
KIT HS351024-NV
Standards
CE, UL Recognized
Maximum Current
100 mA
Maximum Ambient Temperature
100 Degrees C
Enclosure Type
IP67
Output Voltage
5 to 26V DC
Description
Encoder Kit, Resolution 1024 nsec, 5 to 26V DC, 100 mA, IP67, Mounting Hollow Shaft, Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.