Shop MARATHON
Create Account
Explosion Proof Motor C1818 1/4 HP 1200 RPM 56CZ CS
- Mfr # MC1818
- Zoro # G723932876
product price:Â
$
1,004.99
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
- MC1818
- Zoro #
- G723932876
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MC1818 1/4 HP cap-start explosion-proof motor, 115V single-phase, 1140 RPM, frame 56CZ with 6.5 in diameter, C-face/footless mounting and single shaft; rolled steel construction, reversible rotation, automatic overload protection and 5.6 A rating.