U005A Explosion Proof Motor - 5 HP, 184T Frame, 3-Phase, 60Hz, 230/460V
- Mfr # MU005A
- Zoro # G123931158
product price:Â
$
1,748.99
/ea
Key Features
Motor Frame Material
Cast Iron
Frame
184T
No. of Speeds
1
Motor Bearings
Ball
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU005A
- Zoro #
- G123931158
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Cast Iron
- Frame
- 184T
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 5
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,755 RPM
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
Marathon 5,1800,EPFC,184T,3/60/230/460 explosion proof motor, Supplier Stock No PEM-MU005A and SKU U005B, replaces Grainger/Dayton 5VYF4 and Marathon 184TTGN6526. Shipping dimensions: 48.00 in L x 36.00 in W x 32.00 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.