Shop MARATHON
Create Account
Explosion Proof Motor G852
- Mfr # MG852
- Zoro # G123932582
product price:Â
$
697.99
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
- MG852
- Zoro #
- G123932582
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MG852 Cap Start motor, 1/4 HP, 1725 RPM, single-phase with 115/208-230 V and amperage 4.8/2.3-2.4; 56 frame, 6.5 in diameter, reversible rotation, automatic overload protection and rolled steel construction. Explosion-proof non-ventilated (EPNV) enclosure, C-face/footless mounting, single shaft; shipping dims 17 x 13 x 10 in, weight 27 lb.