Shop MARATHON
Create Account
G829 Explosion Proof 1/2 HP 1800 RPM 56C Motor XPFC
- Mfr # MG829
- Zoro # G923932966
product price:Â
$
854.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG829
- Zoro #
- G923932966
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon G829 explosion-proof three-phase motor, 1/2 HP, 1725 RPM, Frame 56 with EPFC enclosure, supplier stock PEM-MG829 and cross-reference MARATHON 56T17G5315. Rated 208-230/460 V and 2.3-2.4/1.2 A, reversible rotation with automatic overload protection, rolled steel construction, C-face/footless mounting, 6.5-inch diameter single shaft, approximate weight 30 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.