This item is Discontinued.

Marathon Fire Pump Motor, 100 HP, 1785 rpm 404TSTDCD4333

Fire Pump Motor, 100 HP, 1785 rpm (Discontinued)

  • Mfr # 404TSTDCD4333
  • Zoro # G6664380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404TSTDCD4333
Zoro #
G6664380
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
2 1/4 in
Length Less Shaft
29 5/8 in
Shaft Length
4 1/4 in
Overall Length
33 7/8 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
100
RPM Range
1701-1800
Nameplate RPM
1785
Voltage
190/380-400
Frame
404TS
Ins. Class
F
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Phase
3
Motor Shaft Rotation
CW/CCW
Standards
UL (EX5190), CSA (LR2025), CE Listed
Hz
60
Motor Bearings
Ball
Motor Application
Pump
Motor Mounting Position
Horizontal
No. of Speeds
1
Max. Ambient Temp.
50 Degrees C
Full Load Amps
276.0/137.0-130.0
Nominal Efficiency
94.1%
Motor Shaft Design
Keyed
Voltage Compatibility
190/380-400
Motor Sub Application
Fire Pump
Shaft Material
Steel

Description

Fire Pump Motor, 3-Phase, 100 HP, Nameplate RPM 1785, Voltage 190/380-400, 3 Phase, Frame 404TS, Open Dripproof, No. of Speeds 1, Full Load Amps 276.0/137.0-130.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 33 7/8 in, Shaft Dia. 2 1/4 in, Shaft Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.