This item is Discontinued.

Marathon Fire Pump Motor, 150 HP, 1785 rpm, 460V 444TSTDCD4332

Fire Pump Motor, 150 HP, 1785 rpm, 460V (Discontinued)

  • Mfr # 444TSTDCD4332
  • Zoro # G6675772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TSTDCD4332
Zoro #
G6675772
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
36 1/16 in
Overall Length
40 13/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Body Dia.
23.8 in
Height
26 15/16 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
150
RPM Range
1,701-1,800
Nameplate RPM
1,790
Voltage
460V AC
Frame
444TS
Ins. Class
F
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Hz
60/50
Motor Application
Pump
Phase
Three
Motor Bearings
Ball
Motor Sub Application
Fire Pump
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
None
Shaft Material
Steel
Nominal Efficiency
95 %
Motor Mounting Position
Horizontal
Full Load Amps
170
Motor Mounting Type
Rigid Base
Standards
CE, CSA, IP 23, UL
Motor Shaft Design
Keyed
Usable @ 208V
No
Full Load Amps @ 50Hz
170.0
Duty Cycle
Continuous
NEMA Design
B
RPM @ 50Hz
1,788
Motor Frame Material
Cast Iron
Weight
257 lb
HP @ 50Hz
150
Voltage @ 50Hz
460
Usable @ 200V
No
Service Factor @ 50Hz
1.15
Conduit Box Position
F1, F2

Description

Fire Pump Motor, Body Dia. 23.8 in, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 444TS, Hz 60/50, Full Load Amps 170, Full Load Amps @ 50Hz 170.0, Height 26 15/16 in, HP 150, HP @ 50Hz 150, Ins. Class F, Length Less Shaft 36 1/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.