This item is Discontinued.

Marathon Fire Pump Motor, 200 HP, 1780 RPM, 60/50 Hz 445TSTDS4332

Fire Pump Motor, 200 HP, 1780 RPM, 60/50 Hz (Discontinued)

  • Mfr # 445TSTDS4332
  • Zoro # G9878075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445TSTDS4332
Zoro #
G9878075
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
31 1/4 in
Shaft Length
4 3/4 in
Overall Length
36 in
Shaft Dia.
2 3/8 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
200
RPM Range
1701-1800
Nameplate RPM
1780
Voltage
460
Frame
445TS
Ins. Class
B
Motor Service Factor
1.15
Standards
UL Listed (EX5190), CSA Certified
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Phase
3
Motor Thermal Protection
None
Nominal Efficiency
95.0%
Motor Bearings
Ball
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
Hz
60/50
Motor Sub Application
Fire Pump
Full Load Amps
233.0
Voltage Compatibility
460, 208-230/460

Description

Fire Pump Motor, 3-Phase, 200 HP, Nameplate RPM 1780, Voltage 460, 3 Phase, Frame 445TS, Open Dripproof, No. of Speeds 1, Full Load Amps 233.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 36 in, Shaft Dia. 2 3/8 in, Shaft Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.