This item is Discontinued.

Marathon Fire Pump Motor, 200 HP, 3560 RPM, 60/50 Hz 444TSTDS4010

Fire Pump Motor, 200 HP, 3560 RPM, 60/50 Hz (Discontinued)

  • Mfr # 444TSTDS4010
  • Zoro # G9878084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TSTDS4010
Zoro #
G9878084
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
29 1/4 in
Shaft Dia.
2 3/8 in
Overall Length
34 in
Shaft Length
4 3/4 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
200
RPM Range
3001-3600
Nameplate RPM
3560
Voltage
460
Frame
444TS
Ins. Class
B
Motor Service Factor
1.15
No. of Speeds
1
Motor Thermal Protection
None
Full Load Amps
220.0
CC Number
CC003A
Motor Bearings
Ball
Hz
60/50
Nominal Efficiency
95.0%
Max. Ambient Temp.
50 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Sub Application
Fire Pump
Motor Mounting Type
Rigid Base
Standards
UL Listed (EX5190), CSA Certified
Motor Application
Pump
Phase
3
Voltage Compatibility
460, 208-230/460

Description

Fire Pump Motor, 3-Phase, 200 HP, Nameplate RPM 3560, Voltage 460, 3 Phase, Frame 444TS, Open Dripproof, No. of Speeds 1, Full Load Amps 220.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 34 in, Shaft Dia. 2 3/8 in, Shaft Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.