This item is Discontinued.

Marathon Fire Pump Motor, 30 HP, 3530 RPM, 60/50 Hz 284TSTDP4002

Fire Pump Motor, 30 HP, 3530 RPM, 60/50 Hz (Discontinued)

  • Mfr # 284TSTDP4002
  • Zoro # G2011200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TSTDP4002
Zoro #
G2011200
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
22 1/16 in
Shaft Length
3 1/4 in
Length Less Shaft
18 13/16 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
RPM Range
3001-3600
Nameplate RPM
3530
Voltage
230/460
Frame
284TS
Ins. Class
B
Motor Service Factor
1.15
Motor Sub Application
Fire Pump
Nominal Efficiency
91.0%
Motor Thermal Protection
None
Voltage Compatibility
460, 230/460, 220-230/460
Phase
3
Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Full Load Amps
72.0/36.0
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Hz
60/50
Motor Mounting Type
Rigid Base
Standards
UL Listed (EX5190), CSA Certified

Description

Fire Pump Motor, 3-Phase, 30 HP, Nameplate RPM 3530, Voltage 230/460, 3 Phase, Frame 284TS, Open Dripproof, No. of Speeds 1, Full Load Amps 72.0/36.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 22 1/16 in, Shaft Dia. 1 5/8 in, Shaft Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.