This item is Discontinued.

Marathon Fire Pump Motor, 350 HP, 3565 RPM, 60/50 Hz 447TSTDN7003

Fire Pump Motor, 350 HP, 3565 RPM, 60/50 Hz (Discontinued)

  • Mfr # 447TSTDN7003
  • Zoro # G9878023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447TSTDN7003
Zoro #
G9878023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39 3/8 in
Length Less Shaft
34 3/8 in
Shaft Length
5 1/8 in
Shaft Dia.
2 3/8 in
Height
26 13/16 in
Body Dia.
24.1 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
350
RPM Range
3,001-3,600
Nameplate RPM
3,565
Voltage
460V AC
Frame
447TS
Ins. Class
F
Motor Service Factor
1.15
Motor Sub Application
Fire Pump
No. of Speeds
1
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
None
Nominal Efficiency
95 %
Phase
Three
Full Load Amps
385.0
Motor Shaft Design
Keyed
Standards
CE, CSA, IP 12, UL
Motor Application
Pump
Hz
60/50
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Mounting Type
Rigid Base
Usable @ 208V
No
Inverter Rated
No
NEMA Design
B
Usable @ 200V
No
Duty Cycle
Continuous
Weight
2,013 lb
Motor Frame Material
Cast Iron
Includes
Conduit Box
RPM @ 50Hz
3,565
HP @ 50Hz
350
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
385.0
Voltage @ 50Hz
460
Conduit Box Position
F1, F2
Number of Speeds
1
Capacitor Required
No
Shaft Type
Keyed

Description

Fire Pump Motor, Body Dia. 24.1 in, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 447TS, Hz 60/50, Full Load Amps 385.0, Full Load Amps @ 50Hz 385.0, Height 26 13/16 in, HP 350, HP @ 50Hz 350, Includes Conduit Box, Ins. Class F, Inverter Rated No, Length Less Shaft 34 3/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.