This item is Discontinued.

Marathon Fire Pump Motor, 50 HP, 1775 rpm, 230/460V 326TTDCD4345

Fire Pump Motor, 50 HP, 1775 rpm, 230/460V (Discontinued)

  • Mfr # 326TTDCD4345
  • Zoro # G6670857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TTDCD4345
Zoro #
G6670857
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
24 1/2 in
Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Overall Length
29 3/4 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
RPM Range
1701-1800
Nameplate RPM
1775
Voltage
230/460
Frame
326T
Ins. Class
F
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Voltage Compatibility
460, 230/460, 220-230/460
Shaft Material
Steel
Standards
UL (EX5190), CSA (LR2025), CE Listed
Motor Bearings
Ball
Motor Shaft Design
Keyed
Hz
60/50
Phase
3
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Full Load Amps
120.0/60.0
Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Motor Sub Application
Fire Pump
Nominal Efficiency
93.6%

Description

Fire Pump Motor, 3-Phase, 50 HP, Nameplate RPM 1775, Voltage 230/460, 3 Phase, Frame 326T, Open Dripproof, No. of Speeds 1, Full Load Amps 120.0/60.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 29 3/4 in, Shaft Dia. 2 1/8 in, Shaft Length 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.