Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
324TSTDP4007
Zoro #
G9878267
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Length Less Shaft
20 3/4 in
Overall Length
24 1/2 in
Description
Fire Pump Motor, 3-Phase, 50 HP, Nameplate RPM 3555, Voltage 200/400, 3 Phase, Frame 324TS, Open Dripproof, No. of Speeds 1, Full Load Amps 135.0/67.5, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 24 1/2 in, Shaft Dia. 1 7/8 in, Shaft Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.