This item is Discontinued.

Marathon Fire Pump Motor, 60 HP, 1780 RPM, 60/50 Hz 364TSTDS4332

Fire Pump Motor, 60 HP, 1780 RPM, 60/50 Hz (Discontinued)

  • Mfr # 364TSTDS4332
  • Zoro # G9878224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TSTDS4332
Zoro #
G9878224
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
22 3/4 in
Overall Length
26 1/2 in
Shaft Length
3 3/4 in
Shaft Dia.
1 7/8 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
RPM Range
1701-1800
Nameplate RPM
1780
Voltage
230/460
Frame
364TS
Ins. Class
B
Motor Service Factor
1.15
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
93.5%
No. of Speeds
1
Motor Mounting Type
Rigid Base
Motor Application
Pump
Voltage Compatibility
460, 230/460, 220-230/460
Motor Sub Application
Fire Pump
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Full Load Amps
144.0/72.0
Phase
3
Standards
UL Listed (EX5190), CSA Certified
Hz
60/50

Description

Fire Pump Motor, 3-Phase, 60 HP, Nameplate RPM 1780, Voltage 230/460, 3 Phase, Frame 364TS, Open Dripproof, No. of Speeds 1, Full Load Amps 144.0/72.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 26 1/2 in, Shaft Dia. 1 7/8 in, Shaft Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.