Zoro Homepage

Fire Pump Motor, 60 HP, 3565 rpm

  • Mfr # 326TSTDCD4022

  • Zoro # G6670629


product price: $5,228.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
RPM Range
3,001-3,600
Nameplate RPM
3,565
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TSTDCD4022
Zoro #
G6670629
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
24 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Overall Length
28 1/4 in
Body Dia.
17.3 in
Height
16 11/16 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
RPM Range
3,001-3,600
Nameplate RPM
3,565
Voltage
190/380-400V AC
Frame
326TS
Ins. Class
F
Motor Service Factor
1.15
Phase
Three
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Voltage Compatibility
190/380-400V AC
Max. Ambient Temp.
50 Degrees C
Standards
CE, CSA, IP 23, UL
No. of Speeds
1
Full Load Amps
165.0/82.5-77.5
Motor Sub Application
Fire Pump
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
93 %
Shaft Material
Steel
Hz
60 Hz
Motor Bearings
Ball
Motor Application
Pump
Motor Mounting Type
Rigid Base
Weight
694 lb
NEMA Design
B
Usable @ 200V
No
Motor Frame Material
Cast Iron
Usable @ 208V
No
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Fire Pump Motor, Body Dia. 17.3 in, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 326TS, Hz 60 Hz, Full Load Amps 165.0/82.5-77.5, Height 16 11/16 in, HP 60, Ins. Class F, Length Less Shaft 24 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.