Shop MARATHON
See all product information
Create Account
G067A General Purpose Electric Motor 1/2 HP 1140 RPM DP 56 Frame 3-Phase 60/230/460V
- Mfr # MG067A
- Zoro # G623932464
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
0.5
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG067A
- Zoro #
- G623932464
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- HP
- 0.5
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
Description
Marathon PEM-MG067A general purpose motor, 1/2 HP, 1140 RPM, three-phase design for 230/460 V service with 2.8/1.4 A ratings. Frame 56, 6.5-inch diameter, open drip proof (ODP) enclosure, reversible rotation, rolled steel construction, rigid base mounting and single shaft. Ideal for industrial equipment requiring a compact, durable fractional horsepower motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.