Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D37M3C
  • Zoro # G913302274

product price: 
$
9,545.99
/ea
Free Shipping & Returns

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
240V AC
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D37M3C
Zoro #
G913302274
UPC #
3606480883699
Country of Origin
India
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
240V AC
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Input Phase AC
Three
Control Type
Local and Remote
Dynamic Braking
No
Input Frequency
60/50 Hz
Enclosure
Open
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Frequency Range
599 Hz
Series
ATV930
Brake Chopper Included
No
Number of Outputs
(2) Analog, (2) Digital
Input Voltage Range
200V AC to 240V AC
Input Type
Analog, Digital
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Maximum Output Current
149 A
Color
Black/Green
Maximum Output Power
50 hp
Style
Compact
Enclosure Rating
IP21
Output Frequency - Maximum
599 Hz
Input Phase
Three
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Horsepower
50 hp
Output Phase
Three
Number of Outputs - Digital
2
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Output Current - Maximum
149 A
IP Rating
IP21
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
11 3/8 in
Overall Depth
12 7/8 in
Overall Height
36 1/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 149 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.